LM25384

COMPARE

LM25384

Description
LM25384 ; POR 3.0 HP 1800 230/460 EPFC 182T

LEESON

Part # LM25384

BDI # 17092852

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Inverter Rated
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY