D5505R
Description
D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV
Part # D5505R
BDI # 126484
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.875
Sync RPM:
2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
45.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
3.25
Sync RPM:
900
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Foot Mounted | F1 Face