114627.00

COMPARE

114627.00

Description
114627.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 3450RPM 56 EPNV 208-230/460V

LEESON

Part # 114627.00

BDI # 20180589

Features

Enclosure: TENV | XP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.6-1.6/0.8 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
111944.00

COMPARE

111944.00

Description
111944.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 3450RPM 56 208-230/460V 3PH

LEESON

Part # 111944.00

BDI # 554598

Features

Enclosure: TENV | XP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.1-1.1/0.65 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
111933.00

COMPARE

111933.00

Description
111933.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 3450RPM 56 208-230/460V

LEESON

Part # 111933.00

BDI # 554587

Features

Enclosure: TENV | XP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.47
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.6-1.6/0.8 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
114626.00

COMPARE

114626.00

Description
114626.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1725RPM 56 208-230/460V

LEESON

Part # 11462600

BDI # 554978

Features

Enclosure: TENV | XP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.2/0.6 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
114628.00

COMPARE

114628.00

Description
114628.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114628.00

BDI # 20181791

Features

Enclosure: TENV | XP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY