CDPX3575
Description
CDPX3575 EXPLOSION PROOF DC MOTOR ; 1.5HP 1750RPM DC 145TC X3548P XPFC F1
Part # CDPX3575
BDI # 125653
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.43
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.1
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 2HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.48
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face