L5013

COMPARE

L5013

Description
L5013 ; 1.5HP 1725RPM 1PH 184 X3628L

BALDOR-RELIANCE

Part # L5013

BDI # 129620

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.92
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY