120025.00
        
            Description
            
            120025.00 GENERAL PURPOSE AC MOTOR ; 1HP 1740RPM 143T TEFC 115/208-230V 1PH
    
Part # 120025.00
BDI # 20180936
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 12.8/6.4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid