120996.00
        
            Description
            
            120996.00 PUMP AC MOTOR ; 1HP 1740RPM 143 60HZ
    
Part # 120996.00
BDI # 20182606
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 12.8/6.4 Ampere | 4 Poles | Close Coupled Pump
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT0401;143TTDR6030
        
            Description
            
            143TTDR6030 PUMP AC MOTOR ; 1HP 1800RPM DP 143JM 3/60/230/460V
    
Part # GT0401
BDI # 22327607
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1760/1460
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3/1.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT2001;143TTDR16043
        
            Description
            
            143TTDR16043 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/200V
    
Part # GT2001
BDI # 22327573
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1760
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT3201;143TTFR16046
        
            Description
            
            143TTFR16046 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/575V
    
Part # GT3201
BDI # 22327683
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1765
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                8.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 1.3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
GT3001;143TTFR16047
        
            Description
            
            143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V
    
Part # GT3001
BDI # 22327685
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1765
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                8.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.8 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid