GT4103;143TTDR16013
Description
143TTDR16013 PUMP AC MOTOR ; 11/2HP 3600RPM DP 143JMV 3/60/230/460V
Part # GT4103
BDI # 22327547
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Round Frame
GT4001;143TTDR16042
Description
143TTDR16042 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/200V
Part # GT4001
BDI # 22327571
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Round Frame
GT5001;143TTFR16048
Description
143TTFR16048 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/200V
Part # GT5001
BDI # 22327687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Round Frame
GT3203;143TTFR16013
Description
143TTFR16013 PUMP AC MOTOR ; 11/2HP 3600RPM TEFC 143JMV 3/60/575V
Part # GT3203
BDI # 22327659
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.6 Ampere | 2 Poles
Mounting Method:
Rigid
GT4101;143TTDR16047
Description
143TTDR16047 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/208230/460V
Part # GT4101
BDI # 22327581
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame