GT2403;143TTDR16015
        
            Description
            
            143TTDR16015 PUMP AC MOTOR ; 11/2HP 3600RPM DP 143JPV 3/60/230/460V
    
Part # GT2403
BDI # 22327553
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3515/2920
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                8.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 3.8/1.9 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
122095.00
        
            Description
            
            122095.00 CLOSE-COUPLED PUMP MOTOR ; POR 1.5HP 3600RPM 143JP 230/460V 3PH
    
Part # 122095.00
BDI # 24535559
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 3.8/1.9 Ampere | 2 Poles | Close Coupled Pump
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
122107.00
        
            Description
            
            122107.00 PUMP AC MOTOR ; POR 1.5HP 3600RPM 143JP 230/460V 3PH
    
Part # 122107.00
BDI # 24535627
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3515/2935
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                8.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4/2 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
122105.00
        
            Description
            
            122105.00 CLOSE-COUPLED PUMP MOTOR ; POR 1HP 1800RPM 143JP 230/460V 3PH 60HZ
    
Part # 122105.00
BDI # 24535673
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1765/1465
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                8.56
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.3/1.7 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid