E349;143TTTN6026
Description
143TTTN6026 WASHDOWN MOTOR ; 11800RPM TEFC 143TC 3/60/230/460V
Part # E349
BDI # 22088632
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
E2101;143TTFR15642
Description
143TTFR15642 GP AC MOTOR ; 1HP 1800RPM TEFC 143T 3/60/230/460V
Part # E2101
BDI # 22141241
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Rigid
E2201-P;143TTFN16040
Description
143TTFN16040 GP AC MOTOR ; 1HP 1800RPM 143T 3/60/230/460V
Part # E2201-P
BDI # 22327619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1735/1445
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
E300;143TTTN6030
Description
143TTTN6030 GP AC MOTOR ; 1HP 1800RPM TENV 143T 3/60/575V
Part # E300
BDI # 22327733
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
U758-P;143TTDR16052
Description
143TTDR16052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V
Part # U758-P
BDI # 22327587
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid