LM24787
Description
LM24787 AGRICULTURAL DUTY MOTOR ; 1.5HP 3600RPM 143TZ 1PH 60HZ 115/230V
Part # LM24787
BDI # 559304
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.8/8.4 Ampere | 2 Poles
Mounting Method:
Rigid
AFL3522A
Description
AFL3522A AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143TZ 3528L TEAO
Part # AFL3522A
BDI # 125114
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
AFL3523A
Description
AFL3523A AC MOTOR ; 2HP 3450RPM 1PH 60HZ 143TZ 3535L TEAO F1
Part # AFL3523A
BDI # 125115
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.61
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
UCME3145
Description
UCME3145 AXIAL FAN MOTOR ; 3-4.5HP 3450RPM 3PH 60HZ 143TYZ 3528M TE
Part # UCME3145
BDI # 130666
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.37
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3 | 4-1/2HP
Mounting Method:
Foot Mounted
LM24709
Description
LM24709 GENERAL PURPOSE AC MOTOR ; POR 1 0 HP 1800 115/230 TEFC 143T
Part # LM24709
BDI # 559127
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
Rigid