5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
171648.00
Description
171648.00 ; POR 2 HP 3600 230/460 TEFC 145T PREM EFF
Part # 171648.00
BDI # 20182720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3485/2898
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6 To 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 19/9.5 Ampere | 4 Poles
Mounting Method:
Rigid
171647.00
Description
171647.00 ; POR 2 HP 1800 230/460 TEFC 145T PREM EFF
Part # 171647.00
BDI # 20182699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.4 To 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
121005.00
Description
121005.00 GENERAL PURPOSE AC MOTOR ; 2HP 145T FRM 1800RPM 208-230/460VAC
Part # 121005.00
BDI # 20181056
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid