34-6757-5452G1

Description
34-6757-5452G1 DC MOTOR ; 1.5HP 3500RPM DC 145TC 3432P TEFC F1 N

BALDOR-RELIANCE

Part # 34-6757-5452G1

BDI # 20144169

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 14.72

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY