M3603
Description
M3603 OBSOLETE DO NOT USE 04/19 ; 1HP 1750RPM 3PH 60HZ 182 3516M
Part # M3603
BDI # 129925
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.76
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted