VHECP3660T
        
            Description
            
            VHECP3660T PUMP MOTOR ; 3HP 3500RPM 3PH 60HZ 182 HP 0623M TEFC F
    
Part # VHECP3660T
BDI # 130968
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                22.18
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Pump Motor
                        
        
                            Mounting Method:
                            
                                P-Base
                        
        
VHECP3661T
        
            Description
            
            VHECP3661T PUMP MOTOR ; 3HP 1755RPM 3PH 60HZ 182HP 0632M TEFC F1
    
Part # VHECP3661T
BDI # 130969
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                22.18
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Pump Motor
                        
        
                            Mounting Method:
                            
                                P-Base