EJMM3212T
Description
EJMM3212T PUMP MOTOR ; 5HP 3465RPM 3PH 60HZ 182JM 3622M OPSB F1
Part # EJMM3212T
BDI # 127044
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
JML1406T
Description
JML1406T PUMP AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182 JM 3628L OPEN F
Part # JML1406T
BDI # 129055
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JML3606T
Description
JML3606T PUMP AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182JM 3634L TEFC F1
Part # JML3606T
BDI # 129063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
EJMM3611T
Description
EJMM3611T PUMP MOTOR ; 3HP 1760RPM 3PH 60HZ 182JM 3632M TEFC F1
Part # EJMM3611T
BDI # 127058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3610T
Description
EJMM3610T PUMP MOTOR ; 3HP 3450RPM 3PH 60HZ 182JM 3532M TEFC F1
Part # EJMM3610T
BDI # 127057
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted