CD6203
Description
CD6203 DC MOTOR ; 3HP 1750RPM DC 184TC 3668D TEFC F1 N
Part # CD6203
BDI # 125566
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
IDM3661T
Description
IDM3661T INVERTER DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 184TC 0632M TEBC F1
Part # IDM3661T
BDI # 128880
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
CL3619TM
Description
CL3619TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC TEFC
Part # CL3619TM
BDI # 126082
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
ZDNM3661T
Description
ZDNM3661T VECTOR DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 184TC 0632M TENV F1
Part # ZDNM3661T
BDI # 132170
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
VFDL3610TM
Description
VFDL3610TM AC MOTOR ; 3HP 1750RPM 1PH 60HZ 184TC 3640LC TEFC F
Part # VFDL3610TM
BDI # 130961
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face