UCM575
        
            Description
            
            UCM575 AXIAL FAN MOTOR ; 5-7 1/2HP 3450RPM 3PH 60HZ 184TZ 3628M O
    
Part # UCM575
BDI # 130662
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                15.38
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5 | 7-1/2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCM713
        
            Description
            
            UCM713 AXIAL FAN MOTOR ; 7.5-10HP 3450RPM 3PH 60HZ 184TZ 3646M
    
Part # UCM713
BDI # 130663
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                16.88
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
GDL1605T
        
            Description
            
            GDL1605T AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TZ 3646LC ODTF F
    
Part # GDL1605T
BDI # 127942
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                19.06
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCC5700
        
            Description
            
            UCC5700 AC MOTOR ; 5-7HP 3450RPM 1PH 60HZ 184TZ 3634C OPEN
    
Part # UCC5700
BDI # 130639
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                15.38
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5 | 7-1/2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCME570
        
            Description
            
            UCME570 AXIAL FAN MOTOR ; 5-7.5 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
    
Part # UCME570
BDI # 130668
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                15.38
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5 | 7-1/2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted