VHECP3769T

COMPARE

VHECP3769T

Description
VHECP3769T PUMP MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213HP 0726M TEFC

BALDOR-RELIANCE

Part # VHECP3769T

BDI # 130972

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.33
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHM3312T

COMPARE

VHM3312T

Description
VHM3312T ; 10HP 3450RPM 3PH

BALDOR-RELIANCE

Part # VHM3312T

BDI # 130985

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 23.68
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY