AEM3787-4

COMPARE

AEM3787-4

Description
AEM3787-4 AC MOTOR ; 5HP 1760RPM 3PH 60HZ 215 0728M TEFC F1 N

BALDOR-RELIANCE

Part # AEM3787-4

BDI # 125096

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FDL3731M

COMPARE

FDL3731M

Description
FDL3731M AC MOTOR ; 5HP 1740RPM 1PH 60HZ 215 3730LC TEFC F1

BALDOR-RELIANCE

Part # FDL3731M

BDI # 127789

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.64
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3703

COMPARE

L3703

Description
L3703 GENERAL PURPOSE AC MOTOR ; 2HP 1165RPM 1PH 60HZ 3728LC N

BALDOR-RELIANCE

Part # L3703

BDI # 129519

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.51
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3705

COMPARE

L3705

Description
L3705 GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 215 3735LC TEFC F1

BALDOR-RELIANCE

Part # L3705

BDI # 129520

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.51
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3709

COMPARE

EM3709

Description
EM3709 AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 215 3646M TEFC F1

BALDOR-RELIANCE

Part # EM3709

BDI # 21433238

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.17
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY