DEL3733TM
Description
DEL3733TM AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215T 3750LC TEFC
Part # DEL3733TM
BDI # 126518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
L1510T
Description
L1510T GENERAL PURPOSE AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 215T 3738LC OPEN
Part # L1510T
BDI # 129429
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
L3710T
Description
L3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1745RPM 1PH 60HZ 215T 3734LC TEFC
Part # L3710T
BDI # 129527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted