D5010P

COMPARE

D5010P

Description
D5010P SHUNT WOUND DC MOTOR ; 0219AT 10 1750RPM 500 150 DPFG F1

BALDOR-RELIANCE

Part # D5010P

BDI # 126405

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.375
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 25.25

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY