GDL1615T

COMPARE

GDL1615T

Description
GDL1615T AC MOTOR ; 16HP 1760RPM 1PH 60HZ 256TZ 3956LC OPSB

BALDOR-RELIANCE

Part # GDL1615T

BDI # 127945

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 24.19
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 16HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY