Features
        
                            Enclosure:
                            
                                DPFG
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                2400/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                27.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                15HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
D5015P
        
            Description
            
            D5015P SHUNT WOUND DC MOTOR ; 15HP 258AT FRM 2400/1800RPM 500VDC NEMA
    
Part # D5015P
BDI # 126418
Features
        
                            Enclosure:
                            
                                DPFG
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                2400/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                27.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                15HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                1.624
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.25
                        
        
                            Overall Length - Inch:
                            
                                27.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                240
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Mounting Method:
                            
                                F2 Face