170118.60

COMPARE

170118.60

Description
170118.60 ; POR 1800RPMRIGID BASE.575VOLTC284T17FB6C

LEESON

Part # 170118.60

BDI # 20182998

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 23.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

LM34130

Description
LM34130 SPECIAL VOLTAGE MOTOR ; 25HP 3PH 1800RPM 200/400V 284T FRAME ODP

LEESON

Part # LM34130

BDI # 24536270

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 73.5/37 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY