M1120185.00
        
            Description
            
            M1120185.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 2500RPM 32 IP55 90V CONT
    
Part # M1120185.00
BDI # 20182053
Features
        
                            Enclosure:
                            
                                TENV | IP55
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                10
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4HP
                        
        
                            Other Features:
                            
                                Current Rating 2.6 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                Square Face