CECP84115T-4
        
            Description
            
            CECP84115T-4 SEVERE DUTY MOTOR ; 50HP 1770RPM 3PH 60HZ 326TC TEFC F1
    
Part # CECP84115T-4
BDI # 125729
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.975
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                203.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
CECP4115T
        
            Description
            
            CECP4115T SEVERE DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 324TC 1272M TEFC F
    
Part # CECP4115T
BDI # 125693
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.975
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                203.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Other Features:
                            
                                Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
CEM4115T
        
            Description
            
            CEM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326TC 1272M TEFC F
    
Part # CEM4115T
BDI # 125841
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.975
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                203.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Other Features:
                            
                                Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.975
                        
        
                            Overall Length - Inch:
                            
                                30.45
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                203.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted