M1130054.00
Description
M1130054.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 34 TENV 90V CONT 40C
Part # M1130054.00
BDI # 557481
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 1.7 Ampere | SCR Drive
Mounting Method:
C-Face
M1130118.00
Description
M1130118.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 34 TENV 180V CONT
Part # M1130118.00
BDI # 20182078
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
C-Face
M1130055.00
Description
M1130055.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750RPM 34 TEFC 90V CONT
Part # M1130055.00
BDI # 20182045
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.65
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.7 Ampere | SCR Drive
Mounting Method:
C-Face
M1130120.00
Description
M1130120.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750RPM 34 TEFC 180V CONT 40C
Part # M1130120
BDI # 557485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.65
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.3 Ampere | SCR Drive
Mounting Method:
C-Face
M1130053.00
Description
M1130053.00 SUB-FRACTIONAL MOTOR ; POR 1/8HP 1750RPM 34 TENV 90V CONT
Part # M1130053
BDI # 20182077
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.4 Ampere | SCR Drive
Mounting Method:
C-Face