CECP84316T-4
        
            Description
            
            CECP84316T-4 SEVERE DUTY MOTOR ; 75HP 1780RPM 3PH 60HZ 365TC A36070M TEFC
    
Part # CECP84316T-4
BDI # 125734
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                228.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                75HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
CEM4316T
        
            Description
            
            CEM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365TC 1482M TEFC
    
Part # CEM4316T
BDI # 125845
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                228.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                75HP
                        
        
                            Other Features:
                            
                                Premium Efficient
                        
        
                            Mounting Method:
                            
                                C-Face | Foot Mounted
                        
        
CXT3506T
        
            Description
            
            CXT3506T AC MOTOR ; POR 50HP 1185RPM 3PH 60HZ 365TC A36062M
    
Part # CXT3506T
BDI # 26356387
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.374
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.3
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                228.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Other Features:
                            
                                Severe Duty | Cast Iron Frame Material
                        
        
                            Mounting Method:
                            
                                Foot Mounted