CECP84313T-4
Description
CECP84313T-4 SEVERE DUTY MOTOR ; 75HP 3555RPM 3PH 60HZ 365TSC A36068M TEF
Part # CECP84313T-4
BDI # 125732
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
ODP
Inch - Metric:
Inch
Horse Power:
50HP
Sync RPM:
1200
Hertz:
60
Current:
AC
Voltage:
230/460
Base:
No
Phase:
Three Phase
Mounting Method:
Double C-Face
CXT3752TS
Description
CXT3752TS AC MOTOR, 75HP 3555RPM 3PH 60HZ 365TSC A36068M TEF (SMARTCATALOG)
Part # CXT3752TS
BDI # 26367162
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted