Page 1 of 2

Next

Compare
092011.00

COMPARE

092011.00

Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH

LEESON

Part # 092011.00

BDI # 553871

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
092116.00

COMPARE

092116.00

Description
092116.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 1800RPM 1PH 42 TEFC

LEESON

Part # 092116.00

BDI # 20182064

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Base to Center of Shaft - Millimeter: 66.675
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
L3351

COMPARE

L3351

Description
L3351 GENERAL PURPOSE AC MOTOR ; .08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1

BALDOR-RELIANCE

Part # L3351

BDI # 129433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 0.08HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3353

COMPARE

L3353

Description
L3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 1PH 60HZ 42 3313L TEFC F1

BALDOR-RELIANCE

Part # L3353

BDI # 129435

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3354

COMPARE

L3354

Description
L3354 GENERAL PURPOSE AC MOTOR ; .17HP 3450RPM 1PH 60HZ 42 3313L TEFC F1

BALDOR-RELIANCE

Part # L3354

BDI # 129436

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY