Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                10.31
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
33-2327Z118
        
            Description
            
            33-2327Z118 DC MOTOR ; POR .25HP 1750RPM 42CZ 3320P TENV F1 N
    
Part # 33-2327Z118
BDI # 20176580
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                10.41
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4HP
                        
        
                            Mounting Method:
                            
                                F1 Face
                        
        
33-2594Z148G1
        
            Description
            
            33-2594Z148G1 DC MOTOR ; POR .5HP 2500RPM DC 42CZ 3327P TENV F2 N
    
Part # 33-2594Z148G1
BDI # 20176621
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.393
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9.982
                        
        
                            Overall Length - Inch:
                            
                                13.33
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Mounting Method:
                            
                                F2 Face
                        
        
33-2330Z148G1
        
            Description
            
            33-2330Z148G1 ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
    
Part # 33-2330Z148G1
BDI # 20176581
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.393
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9.982
                        
        
                            Overall Length - Inch:
                            
                                12.56
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Mounting Method:
                            
                                F1 Face
                        
        
33-2150Z118
        
            Description
            
            33-2150Z118 ; .25HP 1750RPM DC 42CZ 3320P TENV F1 N
    
Part # 33-2150Z118
BDI # 20106210
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                10.47
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                66.548
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face