ECP4407T-4
Description
ECP4407T-4 SEVERE DUTY MOTOR ; 200HP 1785RPM 3PH 60HZ 447T A44120M TEFC
Part # ECP4407T-4
BDI # 126533
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4407TR-4
Description
ECP4407TR-4 SEVERE DUTY MOTOR ; 200 HP SEV DUTY MTR
Part # ECP4407TR-4
BDI # 126535
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84407T-5
Description
ECP84407T-5 SEVERE DUTY MOTOR ; 200HP 1785RPM 3PH 60HZ 447T TEFC
Part # ECP84407T-5
BDI # 126856
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP844156T-4
Description
ECP844156T-4 SEVERE DUTY MOTOR ; 150HP 1190RPM 3PH 60HZ 447T TEFC FOOT
Part # ECP844156T-4
BDI # 126873
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4407T-5
Description
ECP4407T-5 SEVERE DUTY MOTOR ; 200HP 1785RPM 3PH 60HZ 447T A44120M TEFC
Part # ECP4407T-5
BDI # 126534
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted