Page 1 of 2

Next

Compare
ECP4416T-4

COMPARE

ECP4416T-4

Description
ECP4416T-4 SEVERE DUTY MOTOR ; 200HP 3570RPM 3PH 60HZ 447TS A44104M TEF

BALDOR-RELIANCE

Part # ECP4416T-4

BDI # 126714

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP44252T-4

COMPARE

ECP44252T-4

Description
ECP44252T-4 SEVERE DUTY MOTOR ; 250HP 3570RPM 3PH 60HZ 449TS A44112M TEF

BALDOR-RELIANCE

Part # ECP44252T-4

BDI # 126719

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4406TS-4

COMPARE

SPM4406TS-4

Description
SPM4406TS-4 MOTOR SP4 ; 150HP 1790RPM 3PH 60HZ 447TS A4496M TEFC

BALDOR-RELIANCE

Part # SPM4406TS-4

BDI # 28373083

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP84416T-4

COMPARE

ECP84416T-4

Description
ECP84416T-4 SEVERE DUTY MOTOR ; 200HP 3600RPM 3PH 60HZ 447TS TEFC FOOT

BALDOR-RELIANCE

Part # ECP84416T-4

BDI # 126876

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15108

COMPARE

LM15108

Description
LM15108 ; POR 350HP 3600 575 ODP 447TS

LEESON

Part # LM15108

BDI # 558099

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY