ECP44252T-4
Description
ECP44252T-4 SEVERE DUTY MOTOR ; 250HP 3570RPM 3PH 60HZ 449TS A44112M TEF
Part # ECP44252T-4
BDI # 126719
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted