L1208-50

COMPARE

L1208-50

Description
L1208-50 GENERAL AC MOTOR ; .5 /KW .37 2870RPM 1PH 50HZ 48 3420LC OP

BALDOR-RELIANCE

Part # L1208-50

BDI # 129355

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.75
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1205-50

COMPARE

L1205-50

Description
L1205-50 GENERAL AC MOTOR ; .33/KW .25 2900RPM 1PH 50HZ 48 3416LC OP

BALDOR-RELIANCE

Part # L1205-50

BDI # 129349

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.13
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY