O102;048S34S2005

COMPARE

O102;048S34S2005

Description
048S34S2005 HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V

LEESON

Part # O102

BDI # 22325849

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.7 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O100;048S34S361

COMPARE

O100;048S34S361

Description
048S34S361 HVAC MOTOR ; 1/7HP 3450RPM SEMI 48M 1/60/115V

LEESON

Part # O100

BDI # 22325851

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.14HP
Other Features: Current Rating 2.3 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY