4774;5KH33GN5014U
Description
5KH33GN5014U FAN/BLOWER MOTOR ; 1/3HP 3450RPM TENV 48N 1/60/115V
Part # 4774
BDI # 17103238
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.45
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame
O600;048S17T286
Description
048S17T286 HVAC/R MOTOR ; 1/8HP 1725RPM TENV 48N 1/60/115V
Part # O600
BDI # 17093612
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.59
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 2.6 Ampere | 4 Poles
Mounting Method:
Round Frame
4788;5KC37EN3900U
Description
5KC37EN3900U HVAC/R MOTOR ; 1/3 3450 DP 48N 1/60/115/230
Part # 4788
BDI # 17103248
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.13
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 2 Poles
Mounting Method:
Round Frame
O002;048S17S25
Description
048S17S25 HVAC MOTOR ; 1/4HP 1725RPM SEMI 48N 1/60/115V
Part # O002
BDI # 22325839
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Round Frame
O012;048C34S24
Description
048C34S24 HVAC MOTOR ; 1/5HP 3450RPM SEMI 48N 1/60/115/230V
Part # O012
BDI # 22325793
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame