L1317-50
Description
L1317-50 GENERAL AC MOTOR ; 2/1.5KW 2910RPM 1PH 50HZ 56 3536LC OPEN
Part # L1317-50
BDI # 129387
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L3503-50
Description
L3503-50 GENERAL AC MOTOR ; .5/KW .37 2895RPM 1PH 50HZ 56 3420LC TEF
Part # L3503-50
BDI # 129458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L1313-50
Description
L1313-50 GENERAL AC MOTOR ; 1.5/1.1KW 2920RPM 1PH 50HZ 56 3530LC OPE
Part # L1313-50
BDI # 129383
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
L1306-50
Description
L1306-50 GENERAL AC MOTOR ; .75/KW .56 2900RPM 1PH 50HZ 56 3428LC OP
Part # L1306-50
BDI # 129370
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L3515-50
Description
L3515-50 GENERAL AC MOTOR ; 2/1.5KW 2900RPM 1PH 50HZ 56 3536LC TEFC
Part # L3515-50
BDI # 129493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted