5KCR48UN0102Y

COMPARE

5KCR48UN0102Y

Description
5KCR48UN0102Y GENERAL PURPOSE AC MOTOR ; 1HP 120/200- 1PH

LEESON

Part # EG277

BDI # 17090405

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
5K49MN6021

COMPARE

5K49MN6021

Description
5K49MN6021 GENERAL PURPOSE MOTOR ; 1/2HP 1140RPM TEFC 56C 3/60/208-230/460V

LEESON

Part # K1325

BDI # 17091890

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
5K36MN342

COMPARE

5K36MN342

Description
5K36MN342 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56C 3/60/208-230/460V

LEESON

Part # K499

BDI # 17092124

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7010

COMPARE

IDXM7010

Description
IDXM7010 ; .75HP 1750RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7010

BDI # 128967

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY