34-6217Z249
Description
34-6217Z249 ; .33HP 1800RPM DC 56C 3420D TEFC F1 N
Part # 34-6217Z249
BDI # 20107543
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.53
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face