M1130141.00
        
            Description
            
            M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V
    
Part # M1130141.00
BDI # 20180864
Features
        
                            Enclosure:
                            
                                TENV | IP54
                        
        
                            Shaft Diameter - Inch:
                            
                                0.354
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9
                        
        
                            Overall Length - Inch:
                            
                                7.54
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/6HP
                        
        
                            Other Features:
                            
                                Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
                        
        
                            Mounting Method:
                            
                                B14 Face
                        
        
Features
        
                            Enclosure:
                            
                                TENV | IP44
                        
        
                            Shaft Diameter - Inch:
                            
                                0.354
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9
                        
        
                            Overall Length - Inch:
                            
                                6.447
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/8HP
                        
        
                            Other Features:
                            
                                Current Rating 5.3 Ampere | Commercial Duty
                        
        
                            Mounting Method:
                            
                                B14 Face
                        
        
980.143
        
            Description
            
            980.143 IEC DC MOTOR ; POR 1/15HP 3000RPM 56D IP44 24V
    
Part # 980.143
BDI # 553860
Features
        
                            Enclosure:
                            
                                TENV | IP44
                        
        
                            Shaft Diameter - Inch:
                            
                                0.354
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9
                        
        
                            Overall Length - Inch:
                            
                                5.37
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/15HP
                        
        
                            Other Features:
                            
                                Current Rating 3.2 Ampere | Commercial Duty
                        
        
                            Mounting Method:
                            
                                B14 Face