Page 1 of 23

Next

Compare
116345.00

COMPARE

116345.00

Description
116345.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 56H TENV /V 1PH

LEESON

Part # 11634500

BDI # 555046

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.8/3.4-3.4 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
191558.00

COMPARE

191558.00

Description
191558.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 191558.00

BDI # 21515504

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
119513.00

COMPARE

119513.00

Description
119513.00 WASHDOWN MOTOR ; 1HP 1170RPM 56C TEFC 230/460V 3PH 60HZ

LEESON

Part # 119513.00

BDI # 22501081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1170/975
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191236.00

COMPARE

191236.00

Description
191236.00 SPECIAL VOLTAGE MOTOR ; 1HP 3450RPM 56H TEFC/575V 3PH 60HZ

LEESON

Part # 19123600

BDI # 17099227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G574;056B17F5305

COMPARE

G574;056B17F5305

Description
056B17F5305 GP AC MOTOR ; 11/2HP 1725 TEFC 56HC 1PH 115/208230V

LEESON

Part # G574

BDI # 22326012

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY