J066A;056T34F15601
        
            Description
            
            056T34F15601 JET PUMP MOTOR ; 230/460VAC 3HP 3PH 3600RPM 60HZ
    
Part # J066A
BDI # 21517867
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 7.6/3.8 Ampere | 2 Poles | Jet Pump
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Jet Pump
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid