Page 1 of 8

Next

Compare
110090.00

COMPARE

110090.00

Description
110090.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ

LEESON

Part # 11009000

BDI # 554409

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
111330.00

COMPARE

111330.00

Description
111330.00 GRAIN STIRRING MOTOR ; 1 1/2HP 1725RPM 56H TEFC 115/208-230V

LEESON

Part # 111330.00

BDI # 554565

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D019;056B34D15532

COMPARE

D019;056B34D15532

Description
056B34D15532 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # D019

BDI # 22326058

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 22 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

056T17DRR70016A1

Description
056T17DRR70016A1

LEESON

Part # 056T17DRR70016A1

BDI # 27222329

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
056T17D5398

COMPARE

056T17D5398

Description
056T17D5398 ; 3HP 1725RPM DP 56HZ 3/60/50/208230/460V

LEESON

Part # H803

BDI # 22326738

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY