111333.00
Description
111333.00 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 56 TENV 115/208-230V 1PH
Part # 111333.00
BDI # 20182646
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
114216.00
Description
114216.00 POWER TOOL MOTOR ; 1HP 3450RPM 56 DP 115/208-230V 1PH 60HZ
Part # 114216.00
BDI # 20182629
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
SY003;056PNRA10101
Description
056PNRA10101 PERMANT MAG MOTOR ; 1.0HP 1800RPM TENV S56C 3/230/460 PMACV
Part # SY003
BDI # 22326480
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6/1.8 Ampere | 6 Poles
Mounting Method:
Rigid
X524;056T11O5307
Description
056T11O5307 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56Y 3/60/575V
Part # X524
BDI # 22326596
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
111949.00
Description
111949.00 AGRICULTURAL MOTOR ; 1.5HP 3450RPM 56 TENV 115/208-230V
Part # 111949.00
BDI # 20181690
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method:
Rigid