Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.06
Current:
DC
Voltage:
240
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid