D50150RE-BV
        
            Description
            
            D50150RE-BV DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV
    
Part # D50150RE-BV
BDI # 21811433
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.374
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.3
                        
        
                            Overall Length - Inch:
                            
                                47
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                150HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                177.8
                        
        
                            Mounting Method:
                            
                                Rigid | F2 Face