D50250RS-BV
        
            Description
            
            D50250RS-BV SHUNT WOUND DC MOTOR ; 250HP 1750RPM DC 4011ATZ DPG-FV
    
Part # D50250RS-BV
BDI # 126434
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.624
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                92.05
                        
        
                            Overall Length - Inch:
                            
                                52.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                254
                        
        
                            Mounting Method:
                            
                                Rigid | F2 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPFV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.625
                        
        
                            Sync RPM:
                            
                                1150
                        
        
                            Shaft Diameter - Millimeter:
                            
                                92.075
                        
        
                            Overall Length - Inch:
                            
                                52.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                200HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                254
                        
        
                            Mounting Method:
                            
                                F2 Face