EMM3711
Description
EMM3711 IEC FRAME MOTOR ; 7.5KW 3490RPM 3PH 60HZ D132S 3728M TEFC
Part # EMM3711
BDI # 127667
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.497
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38.024
Overall Length - Inch:
17.66
Base to Center of Shaft - Millimeter:
132.08
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted